Shop All Brake Parts
Anderson Metals
Female Elbow, Compression, Brass, 1/4InTube
Mfr # 1470X4X4
Zoro # G2791665
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Pressure (PSI) 150
- Material Brass
- Connection Compression x Pipe
- For Use With Nylon Tube Airbrake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 1470X4X4
- Zoro # G2791665
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Thread Size | 7/16-24 |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 7/16-24 |
Fitting Pipe Size | 1/4 in |
Threading Size | 7/16-24 x 7/16-24 |
For Tube Outside Diameter | 1/4 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 7/16-24, Thread Size B 7/16-24, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE, Compatible Tube Material Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL WIPER MOTOR, WPM8021 (WPM8021)
- SPEC-D TUNING 09-17 Dodge Ram LED Tail Lights (LT-RAM09JMLED-V2-TM)
- BALDWIN FILTERS Fuel Filter, 5-7/8 x 3 x 5-7/8 In (BF7531)
- GATES Classical Section Wrapped V-Belt, A24 (A24)
- ANDERSON METALS Female Elbow, Compression, 150psi (1470X6X6)
- ANDERSON METALS Male Elbow, Compression, Brass (1469X6X8)
- ANDERSON METALS Union, Union, Brass (1462X532)
- ANDERSON METALS Male Connector, Compression, Tube x MNPT (1468X532X2)
- ANDERSON METALS Tube Insert, Compression, Steel, 3/8In Tube (63NTAX6)
- ANDERSON METALS Sleeve, Compression, Brass, 150psi (1460X532)
- CARDONE Remanufactured Power Brake Booster, 54-74229 (54-74229)
- Anderson Metals Automotive Brakes