Shop All Brake Parts
Anderson Metals
Female Elbow, Compression, Brass, 1/4InPipe
Mfr # 1470X6
Zoro # G2791656
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Connection Compression x Pipe
- Thread Size 7/16-24
- Pressure (PSI) 150
- Temp. Range -65 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 1470X6
- Zoro # G2791656
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/4 in |
Thread Size | 7/16-24 |
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 7/16-24 |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 17/32-24 |
Threading Size | 17/32-24 x 7/16-24 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 17/32-24, Thread Size B 7/16-24, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE, Compatible Tube Material Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Amber/Clear (ED3777AW)
- BILSTEIN Chev Avalanche 13-07/Suburban 1500 Shock Absorber, 24-186926 (24-186926)
- BALDWIN FILTERS Filter Wrench, 4-3/8 to 5-1/4 In (PKG401)
- BUYERS PRODUCTS Smooth Black Polyethylene Fender-Fits Minimum 19.5 Inch Dual Rear Wheels (8590195)
- ANDERSON METALS Union, Union, Brass (00842-02)
- ANDERSON METALS Connector, Male, Brass, 1/16In Pipe (00848-0201)
- ANDERSON METALS Sleeve, Compression, Brass, 150psi (1460X532)
- ANDERSON METALS Insert, Compression, Brass (00561-03)
- ANDERSON METALS FemaleConnector, Compression, Brass, 150psi (1466X4X4)
- ANDERSON METALS Union, Union, Brass (1462X532)
- DORMAN Parking Brake Strut - Rear Right, 21152 (21152)
- Anderson Metals Automotive Brakes