Shop All Brake Parts
Anderson Metals
Female Connector, Compression, 150psi
Mfr # 1466X6X2
Zoro # G2791708
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- For Use With Nylon Tube Airbrake
- Pipe Size 3/8 in
- Temp. Range -65 Degrees to 250 Degrees F
- Sub-Category Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 1466X6X2
- Zoro # G2791708
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 3/8 in |
Tube Size | 1/8 in |
Thread Size | 17/32-24 |
Thread Size A | 17/32-24 |
Thread Size B | 17/32-24 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 17/32-24, Thread Size B 17/32-24, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE, Compatible Tube Material Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Suction Cup f/aera, n Link, StreetPilot, n vi Series & z mo Series (010-10747-00)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-19/32 In (BT8876-MPG)
- WESTERN ENTERPRISES Western Enterprises 312-VN-650 650 psi HVAC Regulator (312-VN-650)
- THRIVE Full Synthetic 0W20 dexos1 Engine Oil 6 Gal Bag-In-Box (206005D)
- ANDERSON METALS Union, Union, Brass (1462X532)
- ANDERSON METALS Union Elbow, Compression, Brass, 150psi (1465X4)
- ANDERSON METALS Connector, Male, Brass, 1/16In Pipe (00848-0201)
- ANDERSON METALS FemaleConnector, Compression, Brass, 150psi (1466X4X4)
- ANDERSON METALS Female Elbow, Compression, Brass, 1/4InPipe (1470X6)
- ANDERSON METALS Union, Union, Brass (00842-02)
- WEATHERHEAD Male Connector, 45 Deg, 1/2 In Tube Sz (1880X8)
- Anderson Metals Automotive Brakes