Shop All Boiler Drain Valves
Anderson Metals
Drain Cock, Brass, MNPT, 1/4 In
Mfr # 140
Zoro # G2698132
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Pipe Size 1/4"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 140
- Zoro # G2698132
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Pipe Size | 1/4" |
Overall Height | 1 5/16 in |
Hex Size | 5/8" |
Details
Item | Drain Cock |
Connection Type | MNPT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 150 psi |
Temp. Range | -65 Degrees To 250 Degrees F |
Seat Position | Internal |
Handle Type | Wing |
Standards | ASME 1016 |
Handle Material | Steel |
Body Style | Inline |
Operating Temperature - Maximum | 250 Degrees F |
Maximum Pressure | 150 psi |
Operating Temperature - Minimum | -65 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/4 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 3/8 in, Seat Position Internal, Connection Type MNPT, Handle Material Steel, Standards ASME 1016, Hex Size 5/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Kp36 Pressure Control (060-113766)
- RAYCHEM Electric Heating Cable Kit, 240VAC, 100 ft Length (449467-000)
- YORK Limit Switch, Auto Reset, L140-30F (S1-025-35380-000)
- MARADYNE Water Hose Splice, 5/8"/3/4" (2059)
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/2 In (6D912)
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/8 In (6D909)
- SMITH-COOPER MIP Prem Boiler Drain, NL 1/2" (4347003140)
- SPEARS Boiler Drain Valve, 1/2 in., Slip, CPVC (82MH-005)
- PROLINE 1/2 MIP x 3/4 In. Hose Thread Celcon Boiler Drain (102-503)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/8 In (6783)
- JOMAR VALVE LF Brass Boiler Drain, Male, NPT, 3/4" (T-621G-201-004G)
- Anderson Metals Boiler Drain Valves