Shop All Brake Parts
Anderson Metals
Connector, Male, Brass, 1/8In Pipe
Mfr # 00848-0202
Zoro # G2791181
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -65 Degrees to 250 Degrees F
- Material Brass
- Tube Size 1/8 in
- Type Male
- Standards DOT/SAE J1402A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 00848-0202
- Zoro # G2791181
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/8 in |
Pipe Size | 1/8 in |
Thread Size B | 1/8-27 |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Threading Size | 1/8-27 |
For Tube Outside Diameter | 1/8 in |
Description
Connector, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/8 in, Thread Size B 1/8-27, System of Measurement Imperial, Standards DOT/SAE J1402A, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (7628)
- BALDWIN FILTERS Hydraulic Filter, 5-5/32 x 8-9/32 In (PT9176)
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 3/8IN HALF ROUND, 20FT KIT, BLACK (37-631)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx14-1/64" W (120177-360-001)
- ANDERSON METALS Connector, Male, Brass, 1/16In Pipe (00848-0201)
- ANDERSON METALS Sleeve, Compression, Brass, 150psi (1460X532)
- ANDERSON METALS Union, Union, Brass (00842-02)
- ANDERSON METALS Female Elbow, Compression, 150psi (1470X6X6)
- ANDERSON METALS Male Connector, Compression, Tube x MNPT (1468X532X2)
- ANDERSON METALS Insert, Compression, Brass (00561-03)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4S)
- Anderson Metals Brake Parts