Shop All Brake Accessories
Anderson Metals
Connector, Male, Brass
Mfr # 00849-0202
Zoro # G2791175
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -65 Degrees to 250 Degrees F
- Standards DOT/SAE J1402A
- Sub-Category Elbows
- Connection Tube x MNPT
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 00849-0202
- Zoro # G2791175
- Country of Origin United States
- Category Brake Accessories
Dimensions
Pipe Size | 1/8 in |
Tube Size | 1/8 in |
Thread Size B | 1/8-27 |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Threading Size | 1/8-27 |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 220 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 1/8 in, Thread Size B 1/8-27, System of Measurement Imperial, Standards DOT/SAE J1402A, Compatible Tube Material Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Automatic (6012AGM)
- WIX FILTERS Air Filter 2014-2018 Jeep Grand Cherokee, WA10318 (WA10318)
- 3M DBI-SALA Advanced Vehicle Hitch Mount Sleeve Davit Base (8510140)
- ILC Replacement for Bulbworks Bw.ja24v-70wd replacement light bulb lamp (BW.JA24V-70WD BULBWORKS)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(9/16-18 Inverted), 10/bag (BLF-28)
- VELVAC 12'Glacier Coil Nyl Tube, Service (022635)
- VELVAC Adaptor, 1/4"x1/8" (018006)
- PHILLIPS Spring Kit, Tracker, Cable Support, W/ Single Heavy-Duty Spring, 20 In.0, W/ Qwik-Snap (17-148)
- BENDIX Valve, Relay, Brake, R-12, Service New, Vertical Delivery Ports, Size 1/2, Crack Pressure 5.5 Psi (65181)
- VELVAC Push-Lock, Male Branch Tee, 5/8"x5/8"x1/2" (016408)
- AGS Steel Tube Nut, 3/16 (M10x1.0 Inverted), 10/bag (BLF-40)
- Anderson Metals Brake Accessories