Shop All Flared Tube Fittings
Anderson Metals
1/4 in. Brass Flare Nut, 10PK
Mfr # 04014-04
Zoro # G509991462
product price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 04014-04
- Zoro # G509991462
- UPC # 719852105954
- Country of Origin United States
- Category Flared Tube Fittings
Description
Typical Application - LP and Natural Gas, flammable liquids, instrumentation, refrigeration, power steering, hydraulic and pneumatic systems. Good vibration resistance. Temperature Range of -65°F to +250°F.Meets specifications and standards of ASA, ASME, SAE and MS Military StandardsUse with copper, brass, aluminum and steel hydraulic tubing that can be flaredEasy to disassembleCan be reassembled many timesMaximum pressure based on 73 working temperatureTemperature range -65°F to +250°F
This product can expose you to lead, which is known to the State of California to cause cancer and reproductive harm. www.P65warnings.ca.gov
This product can expose you to lead, which is known to the State of California to cause cancer and reproductive harm. www.P65warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 316 SS Threaded Union, Basic Pipe Fitting Material: Metal (2UA39)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 3"L (ZUSA-PF-15448)
- PARKER 3/8" CPI Brass Bulkhead Union (6-6 WBZ-B)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 8320 W, 1 Phase (M40/208HTR 110F-I)
- ANDERSON METALS Nut Flare Space Heater 3/8 (54800-06)
- ANDERSON METALS 1/2 in. Brass Flare Nut Forged Heavy, 10PK (04019-08)
- ANDERSON METALS Elbow 1/2Flare X 3/4Mpt Lf (754049-0812)
- ANDERSON METALS Elbow 5/8Flare X 3/4Mpt Lf (754049-1012)
- ANDERSON METALS Coupling 1/4Flare X 1/4Fpt (754046-0404)
- ANDERSON METALS Low Lead Female Flare Connector (754046-0804)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3618 04 19)
- Anderson Metals Flared Tube Fittings