Shop All Hose Couplings
Anderson Metals
129 Series Hose Adapter, 34 in, Barb, 12 in, MPT, Brass
Mfr # 757001-1208
Zoro # G107455328
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 757001-1208
- Zoro # G107455328
- UPC # 719852951797
- Country of Origin United States
- Category Hose Couplings
Description
Barb x male pipe One piece brass Use with plastic tubing or rubber hose Intended for use with hose clamp or crimp type ferrule 32 to 200 deg F temperature range Barbed edges provide positive connection Excellent vibration resistance Barb size is hose ID
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 39:1 (2Z933)
- BRENNAN INDUSTRIES 12FORB-12FORB-12FORB Tee Forged (6660-12-12-12-FG)
- POWERDRIVE Pitch Pulley, 5/8"Fixed Bore, 4.15"O.D. (1VP44-5/8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1 7/16" Bore Diameter, 3/8 x 3/16 Keyway (L100-1-7-16)
- ANDERSON METALS Hose Adapter, 18 in, Barb x MPT, Brass (757001-0202)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 25 (CU-851-25K)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" FNPT (A55818FZ)
- LEGACY Flexzilla Pro Watr Hose, 5/8"x75ft, 3/4", 1 (LEGHFZWP575)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable In-Line Hose Repair Splicer for 1/4 Inch Polyurethane Hose (HU14 Series) (HRPZ24-00)
- PROSOURCE Splicer For 3/8 Hose (ATA-0243L)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting, PK 6 (FS04-D6)
- Anderson Metals Hose Fittings