Shop All Hose Couplings
Anderson Metals
129 Series Hose Adapter, 14 in, Barb, 18 in, MPT, Brass
Mfr # 757001-0402
Zoro # G607455330
product price: $2.55
/ea
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 757001-0402
- Zoro # G607455330
- UPC # 719852951612
- Country of Origin United States
- Category Hose Couplings
Description
Barb x male pipe One piece brass Use with plastic tubing or rubber hose Intended for use with hose clamp or crimp type ferrule 32 to 200 deg F temperature range Barbed edges provide positive connection Excellent vibration resistance Barb size is hose ID
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (6K828)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 25 tons, 5.9" Stroke (HD2506)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- DIXON DQC HT Flushface Female Coupler, 1/2-14 Nominal, Female BSPP, Steel (3HTBF4)
- ANDERSON METALS Hose Adapter, 18 in, Barb x MPT, Brass (757001-0202)
- MILTON Coupl P M Fe 1/4 Ns 111094 (713)
- FERNCO Corrugated Coupling 4X4 (P1070-44)
- THRIFCO PLUMBING 4 Inch Ac/Di x 4 Inch Ci/ Plastic (6722614)
- APACHE 3" EPDM Short Shank Gasket (43081314)
- FERNCO COUPLE FLEX 4"" CLAY (P1001-44)
- DIXON P Series Thor Interchange Coupler, 43167, MNPTF, Steel, Trivalent Chrome, Domestic (4PM3)
- Anderson Metals Hose Couplings