Shop All PVC Pipe Fittings
Anderson
Barb X Gh 3/8X3/4
Mfr # CBD3438BG1
Zoro # G3875038
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
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
- Brand Anderson
- MFR # CBD3438BG1
- Zoro # G3875038
- UPC # 23537106007
- Country of Origin United States
- Category PVC Pipe Fittings
Description
GreenLeaf’s nylon hose pipe and nozzle fittings (1/8” to 3”) are: * Preferred for a variety of agricultural plumbing and industrial liquid-handling solutions; * Chosen by hose distributors for durability and performance in both cold- and hot-water applications; * Resistant to organic solvents oils gasoline high impact and high temperatures; * USA-made high-quality products from GreenLeaf an ISO-certified company.
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
- APOLLO VALVES 3/4" FNPT Bronze Ball Cone Spring Check Valve (6110401)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1" Inlet Sz (1 LF1170M2-UT-PRESS)
- DELTA T13H Universal Shower Trim Chrome (T13H133)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- ANDERSON TEE NYLON3/4&3/4&3/4""FPT (CBTT34BG1)
- ANDERSON Barb Elbow 5/8X5/8 (CBE5858BG1)
- ANDERSON Barb Tee 1/2X1/2X1/2Mpt (CBMT12BG1)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 2 in Pipe Size (437528)
- CANTEX ELBOW SCH80 PVC 90 1/2"" (5121053U)
- FASTCAP Adhesive Cover Caps Pvc Wood Light Maple 9/16 in. 1 Sheet 52 Caps (FC.WP.14MM.LM)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (829-131)
- Anderson PVC Pipe Fittings