Shop All Pool Accessories
Anderson
Anderson ANDO45 1.5 in. Standard Open Winter Plug
Mfr # ANDO45
Zoro # G504112084
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson
- MFR # ANDO45
- Zoro # G504112084
- Country of Origin United States
- Category Pool Accessories
Description
Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Anderson Furniture is a manufacturer of fine wooden furniture. We have our own teak plantations area in Java island, in addition to a 8,000 sq feet manufacture plant. Anderson Furniture is committed to producing the highest quality furniture using only the finest timbers. Anderson Furniture is used every day, all over the world, in homes either in bed-rooms, study-rooms or play-rooms. Some products can be use outside the house for outdoor activities.The possibilities are endless, the choice, quite simply yours...
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Standard Open Winter Plug
- Size: 1.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN 30 ft x 40 ft Tarp, White (CT-3040)
- LOGO BRANDS New Orleans Saints 34oz Native Quencher Bottle (620-S34QB-63)
- KOHLER Handle Recoil Starter (17 166 07-S)
- IK SPRAYERS IK Pro Safety Valve (82671806)
- ANDERSON HOSE SPA 1-1/4"" X 1.66"" (SP166114050R)
- LASTPLAY Gunite Venturi Tee (LA973448)
- QUAKER 18 ft. Inground Snap-in Trim Cover -White (QU35191)
- PERFECTPITCH 250V 1 Amps Slow Blow 3AG Fuse (PE1623347)
- APC APC FC-0463 50 Sq ft. Cartridge - 7 x 14.75 in. (APCC7168)
- HARD TOP Garden Hose Adapter (HA973822)
- REGAL BELOIT 115 & 208-230V, 2 HP Century Single Speed Pool Motor (RE60281)
- Anderson Pool Accessories