Shop All Drainage Mats
Andersen
Wet Step Mat, Grey 3' x 5'
Mfr # 789235007
Zoro # G5771556
Free Shipping & Returns
$131.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Width 35"
- Color Gray
- Thickness 0.25
- Surface Material Nitrile Rubber Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andersen
- MFR # 789235007
- Zoro # G5771556
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 60" |
Width | 35" |
Size | Backing |
Details
Item | Wet Step,Grey,3x5 ft. |
Color | Gray |
Thickness | 0.25 |
Surface Material | Nitrile Rubber Foam |
For Use With | Locker Rooms; Showers; Pools; Spas; Operating Rooms And Scrub Areas |
Welding Safe | Yes |
OSHA Striped Border | No |
Capacity | ESD rating |
Application | 1/4" |
Mat Product Type | Anti-Fatigue Matting |
Other Standards | Static Dissipative |
Description
Wet Step,Grey,3x5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- MCR SAFETY Glasses, Dominator DM3 Black Frame, Clear MAX6, 12PK (DM1330PF)
- MSA SAFETY Replacement Sensor, Combustibles (10106722)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- ANDERSEN Wet Step Mat, Grey 3' x 10' (7892310007)
- ANDERSEN Wet Step Mat, Blue 2' x 3' (789123007)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- ANDERSEN Wet Step Mat, Blue 3' x 20' (7891320007)
- SPC INDUSTRIAL STRUCTURAL PLASTICS. Add-A-Level Stackable Platform Starter 2-5/8in Thick 2' x 3' Black (A3624B)
- NOTRAX Black Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035BL)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick (514S4124YB)
- Andersen Drainage Mats