Shop All Drainage Mats
Andersen
Wet Step Mat, Grey 3' x 10'
Mfr # 7892310007
Zoro # G5771547
Free Shipping & Returns
$274.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Locker Rooms; Showers; Pools; Spas; Operating Rooms And Scrub Areas
- Surface Material Nitrile Rubber Foam
- Thickness 0.25
- Width 35"
- Length 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andersen
- MFR # 7892310007
- Zoro # G5771547
- Country of Origin United States
- Category Drainage Mats
Dimensions
Width | 35" |
Length | 120" |
Size | Backing |
Details
Item | Wet Step,Grey,3x10 ft. |
For Use With | Locker Rooms; Showers; Pools; Spas; Operating Rooms And Scrub Areas |
Surface Material | Nitrile Rubber Foam |
Thickness | 0.25 |
Color | Gray |
Welding Safe | Yes |
Application | 1/4" |
OSHA Striped Border | No |
Capacity | ESD rating |
Mat Product Type | Anti-Fatigue Matting |
Other Standards | Static Dissipative |
Description
Wet Step,Grey,3x10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (N9677XXL)
- RADIANS Dielectric CapMount Earmuff, Black (DCMT25-BX)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (9673SFXL)
- FLORSHEIM Oxford Shoes, Black, 10EEE, PR (FS2005)
- ANDERSEN Wet Step Mat, Blue 2' x 3' (789123007)
- ANDERSEN Wet Step Mat, Blue 3' x 20' (7891320007)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (514S2840OB)
- NOTRAX Black Slotted Antifatigue Mat 24 In W x 60 Ft L, 3/8 In (755R0024BL)
- NOTRAX Drainage Mat, 3 Ft W x 5 Ft L, 1/4 In Thick (340P0035BL)
- ALLPOINTS Mat, Flr , San-Eze Ii, 39X58.5"Red (2801309)
- Andersen Drainage Mats