Shop All Drainage Mats
Andersen
Wet Step Mat, Blue 3' x 20'
Mfr # 7891320007
Zoro # G5771571
Free Shipping & Returns
$494.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 240"
- Width 35"
- Color Blue
- Thickness 0.25
- Surface Material Nitrile Rubber Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andersen
- MFR # 7891320007
- Zoro # G5771571
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 240" |
Width | 35" |
Size | Backing |
Details
Item | Wet Step,Blue,3x20 ft. |
Color | Blue |
Thickness | 0.25 |
Surface Material | Nitrile Rubber Foam |
For Use With | Locker Rooms; Showers; Pools; Spas; Operating Rooms And Scrub Areas |
Welding Safe | Yes |
OSHA Striped Border | No |
Application | 1/4" |
Capacity | ESD rating |
Mat Product Type | Anti-Fatigue Matting |
Other Standards | Static Dissipative |
Description
Wet Step,Blue,3x20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES SCBA Wall Case 32-1/2 x 20 x 13 (4100)
- CENTURION Labels Dymo 2-1/4 X 3-1/8In (30859)
- 3M Filter, 3M 5000/6000/7000/FF-400 Series, P100, Bayonet, Magenta, 2 Pack (2091)
- DYMO Label, White, Black (30370)
- ANDERSEN Wet Step Mat, Grey 3' x 10' (7892310007)
- ANDERSEN Wet Step Mat, Blue 2' x 3' (789123007)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- NOTRAX Black Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 3/4" (39R804)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2" (6LUL3)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 7/8 In Thick (514S4052YB)
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 5 Ft L, 7/8 In (543S0035BL)
- Andersen Drainage Mats