Shop All Drainage Mats
Andersen
Wet Step Mat, Blue 3' x 10'
Mfr # 7891310007
Zoro # G5771580
Free Shipping & Returns
$274.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120"
- Width 35"
- Color Blue
- Thickness 0.25
- Surface Material Nitrile Rubber Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andersen
- MFR # 7891310007
- Zoro # G5771580
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 120" |
Width | 35" |
Size | Backing |
Details
Item | Wet Step,Blue,3x10 ft. |
Color | Blue |
Thickness | 0.25 |
Surface Material | Nitrile Rubber Foam |
For Use With | Locker Rooms; Showers; Pools; Spas; Operating Rooms And Scrub Areas |
Welding Safe | Yes |
OSHA Striped Border | No |
Application | 1/4" |
Capacity | ESD rating |
Mat Product Type | Anti-Fatigue Matting |
Other Standards | Static Dissipative |
Description
Wet Step,Blue,3x10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- 2W INTERNATIONAL Orange Contrast Hi-Vis Vest, Large, Class 2 (7038C-2 L)
- TAPE LOGIC Tape Logic® Number Labels, "6", 1" Circle, Fluorescent Orange, 500/Roll (DL6756)
- GARAGEBOSS Black Plastic Rigid Spout (GB410)
- ANDERSEN Wet Step Mat, Blue 2' x 3' (789123007)
- ANDERSEN Wet Step Mat, Grey 3' x 10' (7892310007)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- ANDERSEN Wet Step Mat, Blue 3' x 20' (7891320007)
- M A MATTING Comfort Flow Mat, Black 3' x 5' (420135900)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick (514S4124YB)
- Andersen Floor Mats