Shop All Drainage Mats
Andersen
Wet Step Mat, Blue 2' x 3'
Mfr # 789123007
Zoro # G5771608
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35"
- Width 24"
- Color Blue
- Thickness 0.25
- Surface Material Nitrile Rubber Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andersen
- MFR # 789123007
- Zoro # G5771608
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 35" |
Width | 24" |
Size | Backing |
Details
Item | Wet Step,Blue,2x3 ft. |
Color | Blue |
Thickness | 0.25 |
Surface Material | Nitrile Rubber Foam |
For Use With | Locker Rooms; Showers; Pools; Spas; Operating Rooms And Scrub Areas |
Welding Safe | Yes |
Capacity | ESD rating |
Application | 1/4" |
OSHA Striped Border | No |
Mat Product Type | Anti-Fatigue Matting |
Other Standards | Static Dissipative |
Description
Wet Step,Blue,2x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Replacement Grinding Visor 2Pkg, 9936GV (9936-GV)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- HAWS Drench Hose Eye/Face Wash, Wall Mount (8905)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-250)
- ANDERSEN Wet Step Mat, Grey 3' x 10' (7892310007)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- ANDERSEN Wet Step Mat, Blue 3' x 20' (7891320007)
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick (WS CT35BK)
- DURABLE Durable Corporation Cushion Tile Modular Drainage Carbide Grit Tile 1' X 1' Black 36/Case (807S1212BK)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 3 ft L, 7/8 in (520S3036BY)
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- Andersen Drainage Mats