Andersen

Sure Stride Slip-Resistant Mat 3/32in Thick 3' x 100' Charcoal


product price: $395.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sure stride disposable adhesive back mat-charcoal 3'w x 100'l sure stride matting is low-profile, anti-microbial matting with adhesive backing to ensure it stays in place. High traction mat provides safe walking surface, certified high traction by the national floor safety institute. Tacki back adhesive keeps mat flat and in place with heavy foot or cart traffic. Very low profile, recommended for commercial use on hard floor surfaces to help prevent slips, trips, and falls caused by moisture. Polyester moisture barrier film keeps liquids from soaking through to the floor. Constructed from durable eco-friendly pet fiber that dissipates water quickly for fast drying time and is easy to clean. Anti-microbial treated for protection from odors. Quick and easy to install. Cut individual mats as needed from roll with cutting knife included. Will perform up to 4 months under normal use but should always be replaced when it shows signs of wear or damage from heavy use. Always replace after 4 months regardless of traffic, leaving longer could cause adhesive to transfer. features: for use in entrance ways or any area high traction or moisture control is needed pet fabric surface/releasable adhesive backing 3/32in thick 12oz. Per sq yard absorption rate can be left in place during daily cleaning; floor scrubbers, vacuums, and mops will pass right over without causing damage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.