Andersen

Sanitize Your Hands - Carpeted Message Mat 3/8in Thick 2' x 3' Navy Blue/Black


product price: $62.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Andersen
  • MFR # 3017629-825123140
  • Zoro # G608491825
  • UPC #
    96801672980
  • Country of Origin United States
  • Category Entrance Mats

Description

safety first these mats provide an important reminder for guests and employees. Designed for placement at hand-sanitizing stations to catch an excess liquid that falls and keep floors dry and safe. Beveled edges provide a safe transition from the floor to the mat. Certified high-traction by the national floor safety institute nfsi. Fade & stain resistant the pet polyethylene terephthalate carpet surface is resistant to staining and fading. Eco-friendly the pet carpet surface is made from 50% post-consumer material reclaimed from plastic drinking bottles. Smooth rubber backing contains 20% recycled rubber from car tires. 2' x 3' mat measures 24in x 35in. Please note that mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%. These mats are compliant with prop 65 and require no warning. features for use in entrance ways or any area high traction or moisture control is needed pet fabric surface/rubber backing contains 20% recycled rubber 3/8in thick cut style carpet pile

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.