Shop All Anti-Fatigue Mats
Andersen
M&A Matting Hog Heaven Anti Fatigue Mat, 5/8in Thick, 20'L x 3'W, Black & Striped Border
Mfr # 4232320100
Zoro # G608425479
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andersen
- MFR # 4232320100
- Zoro # G608425479
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Hog heaven anti-fatigue mats are designed to provide comfort and durability in a variety of harsh conditions. Built for safety, comfort, and durability, hog heaven anti-fatigue mats feature a nitrile rubber surface that is welding safe, grease/oil proof, and chemical resistant. The high-density, closed-cell nitrile-blended cushion helps eliminate pressure to the lower back and legs, providing superior comfort. Hog heaven mats have an esd rating of electrically conductive and can be safely used in static-sensitive environments. They are certified high-traction by the national floor safety institute nfsi and provide excellent slip resistance, even in wet environments. The nitrile surface is molded, not glued, to the cushion so it will not separate over time. The sloped edges provide a safe transition from the floor to the mat and they will not crack or curl over time. features: comfortable - high-density nitrile-blended cushion helps eliminate pressure to the lower back and legs, providing superior comfort safe - certified high-traction by the national floor safety institute nfsi; sloped edges provide a safe transition from floor to mat durable - nitrile-blended cushion provides years of useful service life; cushion is molded, not glued, to the nitrile rubber surface so it will not separate; edges will not crack or curl versatile - welding safe; esd rating of electrically conductive; chemical resistant; surface is grease/oil proof and cushion is grease/oil resistant available in 5/8 or 7/8 thicknesses with solid black or with osha-approved caution yellow/black striped borders on two sides can be customized with your logo, design, or message see hog heaven impressions hog heaven is our most popular anti-fatigue mat. It's ability to perform in a variety of indoor environments from sensitive to harsh make it a go-to solution for indoor commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON48100)
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50SG)
- KINCO Kinco Women's Insulated Cowhide Driver's Gloves (98RLW LRG)
- ANDERSEN Hog Heaven Anti Fatigue Mat 7/8in Thick 2' x Up to 60' Black/Yellow Chevron Border (424220100)
- ANDERSEN Cushion Max Anti Fatigue Mat 5/8in Thick 3' x 5' Black (414035100)
- ANDERSEN Comfort Flow HD Anti-Fatigue Mat 3/8in Thick 3' x 9' Black (420139900)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0535BY)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X5BK)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Andersen Floor Mats