Shop All Anti-Fatigue Mats
Andersen
M&A Matting Cushion Max Anti Fatigue Mat, 5/8in Thick, 15'L x 3'W, Charcoal
Mfr # 4140315100
Zoro # G808425255
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andersen
- MFR # 4140315100
- Zoro # G808425255
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Cushion max anti-fatigue mats feature nitrile-blended foam designed to withstand grease, oil, and chemicals. Though similar in price to pvc foam anti-fatigue mats, cushion max mats typically last twice as long thanks to the durable nitrile rubber that aids in extending the performance life of the mat. features: comfortable - 5/8 nitrile-blended foam provides excellent anti-fatigue properties durable - diamond-pattern surface provides increased durability compared to ribbed surfaces which tend to peel and shave safe - beveled edges provide a safe transition from floor to mat; certified high-traction by the national floor safety institute nfsi. Grease and oil resistant; chemical resistant recommended for indoor use in commercial and industrial settings material : closed-cell nitrile/pvc-blended foam thickness : 5/8 inch 0.625 custom sizes are available in 2' 24, 3' 36, and 4' 48 widths and whole foot lengths up to 45' please note, mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5% standards and testing: compression deflection:61.7% at 20 psi & 77.5% at 40 psi certified high-traction by the national floor safety institute nfsi esd rating of anti-static passes temperature astm d-1056 passes flammability standard doc-ff1-70 cleaning instructions: scrub with a deck brush as needed using a detergent with a neutral ph rinse with a hose or pressure washer hang to dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HIK)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, 2XL (11), 50 PK, Blue (2550/XXL)
- OBERON Front Brim Hard Hat, Type 1, Class E, Pinlock, White (HC6P-WHT-S)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- ANDERSEN Cushion Max Anti Fatigue Mat 5/8in Thick 3' x 5' Black (414035100)
- ANDERSEN Comfort Flow HD Anti-Fatigue Mat 3/8in Thick 3' x 9' Black (420139900)
- ANDERSEN Hog Heaven Anti Fatigue Mat 7/8in Thick 2' x Up to 60' Black/Yellow Chevron Border (424220100)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046YB)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X6X17BK)
- BERTECH 5 ft. L x PVC and Nitrile Rubber, 0.375 in. Thick (AF-3x5GRKT)
- Andersen Floor Mats