Shop All Anti-Fatigue Mats
Andersen
Hog Heaven Anti Fatigue Mat Fashion Border 7/8in Thick 2' x 3' Black
Mfr # 4422323100
Zoro # G708416230
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andersen
- MFR # 4422323100
- Zoro # G708416230
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
This antistatic mat is slip resistant with 100% solution-dyed polypropylene top surface which will not fade. Solution dyed fabric is molded to a solid nitrile rubber surface for best durability. Closed cell cushion backing is molded to the nitrile surface providing a comfortable long lasting mat with a greater border strength. Beveled border remains flexible for the life of the produce and will not crack or curl. Ideal uses include concierge desk, bellman stand, copier station, registration desk and shipping desk. All hog heaven mats are certified slip resistant by the national floor safety institute. Coal black finish. 7/8 thick. Approximately 36l x 24w overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Visor, Polycarb, Clr, 7x15-1/2in (2AVJ6)
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2205)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- ANDERSEN Cushion Max Anti Fatigue Mat 5/8in Thick 3' x 5' Black (414035100)
- ANDERSEN Hog Heaven Anti Fatigue Mat 7/8in Thick 2' x Up to 60' Black/Yellow Chevron Border (424220100)
- ANDERSEN Comfort Flow HD Anti-Fatigue Mat 3/8in Thick 3' x 9' Black (420139900)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X3X17BK)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X14BYL)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0036BL)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (612S0023BL)
- Andersen Floor Mats