Shop All Anti-Fatigue Mats
Andersen
Hog Heaven Anti Fatigue Mat 7/8in Thick 2' x Up to 60' Black/Yellow Chevron Border
Mfr # 424220100
Zoro # G308416234
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andersen
- MFR # 424220100
- Zoro # G308416234
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
7/8 thick hog heaven anti fatigue mats static dissipative, anti fatigue mat is made of 20% recycled material and is welding safe for use in a variety of environments. Anti fatigue safety mat is made of static dissipative 100% nitrile rubber with 20% recycled nitrile material. Ergonomic mat offers an electrical rating of 107 ohms. Anti fatigue mat is grease and oil proof, as well as, welding safe. Ergonomic mat features a textured surface for slip resistance. Closed cell pvc/nitrile cushion offers outstanding support and is permanently molded to the nitrile rubber top. Anti fatigue safety mat provides a minimum coefficient friction rating of 0.86. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. Nfsi certified. cut length up to 720; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the length box and number of mats in the quantity box. Allow a tolerance on cut mats for each side. for custom cut length mats in 1 ft. 12 increments only. Please call toll-free number, 1-800-645-1232, for assistance. all custom cut mats are non returnable and non cancellable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR (1332M)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XL, 90 PK, White (MIICUR8107)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X034H1M)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- ANDERSEN Comfort Flow HD Anti-Fatigue Mat 3/8in Thick 3' x 9' Black (420139900)
- ANDERSEN Hog Heaven Anti Fatigue Mat Fashion Border 5/8in Thick 3' x 5' Brown (4412135100)
- ANDERSEN Cushion Max Anti Fatigue Mat 5/8in Thick 3' x 5' Black (414035100)
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- NOTRAX 20 ft. L x Vinyl, 9/16" Thick (518S0420YB)
- CLEAN MACHINE DR MAT FLAIR TAUP 18X24"" (10372028)
- WEARWELL 12 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X12BK)
- Andersen Floor Mats