Shop All Anti-Fatigue Mats
Andersen
Hog Heaven Anti Fatigue Mat 5/8in Thick 4' x Up to 60 Ft Black
Mfr # 421040100
Zoro # G408416219
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andersen
- MFR # 421040100
- Zoro # G408416219
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
5/8? thick hog heaven anti fatigue mats nitrile anti fatigue mat provides a static dissipative surface that is welding safe and earth-friendly. Anti fatigue safety mat is made of static dissipative 100% nitrile rubber with 20% recycled nitrile material and an electrical rating of 107 ohms. Cushioned industrial mat is grease and oil proof. Ergonomic mat features a textured surface for slip resistance. Closed cell pvc/nitrile cushion offers outstanding support and is permanently molded to the nitrile rubber top. Rubber borders will not curl or crack. Anti fatigue mat is easy-to-clean using a pressure washer or hose. Nfsi certified. cut length up to 720; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the length box and number of mats in the quantity box. Allow a tolerance on cut mats for each side. custom cut length mats in 1 ft. 12 increments only. Please call toll-free number, 1-800-645-1232, for assistance. all custom cut mats are non returnable and non cancellable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 1719, PK25 (ZT4-1719)
- SIGNMISSION WE AIM FOR ZERO INJURIES BANNER SIGN insurance signage, 120" H, B-120 We Aim For Zero Injuries (B-120 We Aim For Zero Injuries)
- SALISBURY Rubber Insulating Glove Kit Red Class 0 (GK014R/11)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (117S0310BR)
- ANDERSEN Hog Heaven Anti Fatigue Mat 7/8in Thick 2' x Up to 60' Black/Yellow Chevron Border (424220100)
- ANDERSEN Hog Heaven Anti Fatigue Mat Fashion Border 5/8in Thick 3' x 5' Brown (4412135100)
- ANDERSEN Comfort Flow HD Anti-Fatigue Mat 3/8in Thick 3' x 9' Black (420139900)
- ANDERSEN Cushion Max Anti Fatigue Mat 5/8in Thick 3' x 5' Black (414035100)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X8BYL)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BL)
- BIBB HOME Trellis Embossed Anti Fatigue Foam Kitchen Mat - 18x30 - Kitchen Mat - Silver (5485SIL2PK)
- Andersen Floor Mats