Shop All Vehicle Floor Mats & Liners
This Product is Discontinued
Andersen
Floor Mat 1 Pr, Back, SBR Rubber, Charcoal (Discontinued)
Mfr # 03180000000070
Zoro # G4833796
This Product is Discontinued
Key Features
- Color Gray
- Material Rubber
- Universal Fit Yes
- Length (In.) 17.75 in
- Width (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andersen
- MFR # 03180000000070
- Zoro # G4833796
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Length (In.) | 17.75 in |
Width (In.) | 14 in |
Overall Length | 17 3/4 in |
Overall Width | 14 in |
Details
Item | Rear Mat Set of 2 |
Color | Gray |
Material | Rubber |
Universal Fit | Yes |
Description
Rear Mat Set of 2, Material Rubber, Color Gray, Overall Length 17 3/4 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.