Shop All Anti-Fatigue Mats
Andersen
Comfort Flow HD Anti-Fatigue Mat 3/8in Thick 3' x 9' Black
Mfr # 420139900
Zoro # G008435030
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andersen
- MFR # 420139900
- Zoro # G008435030
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
The light weight of this mat makes comfort flow easy to clean and handle. 100% high-density, closed-cell nitrile cushion provides excellent anti-fatigue and anti-static properties. Anti-microbial treated to guard against odors and degradation. Beveled edges for safe access. Nitrile cushion is oil and grease proof. Welding safe. Perfect for food processing areas, machine shops and heavy industrial applications. Liquids and debris flow easily through holes. All comfort flow mats are certified slip resistant by the national floor safety institute. Black finish. 3/8 thick. Approximately 108l x 36w overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 7 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- ANDERSEN Hog Heaven Anti Fatigue Mat 7/8in Thick 2' x Up to 60' Black/Yellow Chevron Border (424220100)
- ANDERSEN Cushion Max Anti Fatigue Mat 5/8in Thick 3' x 5' Black (414035100)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X3X8UNSBK)
- NOTRAX 3 ft. L x Rubber, 3/8" Thick (447S0023BL)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0210YB)
- Andersen Floor Mats