Shop All Anti-Fatigue Mats
This Product is Discontinued
Andersen
58-1/2" L x Nitrile Rubber; High-Density Closed-Cell Nitrile/PVC-Blended Foam, 5/8" Thick (Discontinued)
Mfr # 4220035000
Zoro # G5771510
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Length 58-1/2"
- Width 35-1/4"
- Thickness 5/8"
- Material Nitrile Rubber; High-Density Closed-Cell Nitrile/PVC-Blended Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andersen
- MFR # 4220035000
- Zoro # G5771510
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 58-1/2" |
Width | 35-1/4" |
Height | 0.62 |
Size | Backing |
Details
Item | Hog Heaven Prime Mat |
Color | Black |
Thickness | 5/8" |
Material | Nitrile Rubber; High-Density Closed-Cell Nitrile/PVC-Blended Foam |
Standards | Electrically Conductive |
Application | 5/8" |
Type | Anti-Fatigue Matting |
Welding Safe | Yes |
Capacity | ESD rating |
Description
Hog Heaven Prime,Black,3x5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.