Andersen

50ST Compact Above Deck Electric FS Winch Variable Speed - 24


product price: $7,599.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

50ST Compact Above Deck Electric Full Stainless W" Variable Speed - 24V Andersen Compact Motor electric w"es allow you to hoist and trim sails at the push of a button regardless of physical strength, so any crew member can easily and safely trim sails and control lines. Ease of installation The Andersen Compact Motor electric w" is available in two formats for either Above Deck or Below Deck motor placement. Motor gearbox and controller are integrated into one compact unit with no extra control box necessary. Simplified electrical installation requires just the connection of positive and negative power cables to the motor terminals and the connection of the push button using the included output cable. Efficient, variable speed The Andersen Compact Motor is a brushless DC motor carefully matched to a low profile planetary gearbox which requires less space for installation, and draws considerably less current than traditional motor/gearbox configurations. Available in 12 volt and 24 volt models, Compact Motor electric w"es operate at variable speed in proportion to the pressure applied to the push button, for smooth and quiet operation. Illuminated "intelligent" push button Compact Motor w"es are supplied with a push button with integrated LED which illuminates when power to the w" system is on. The push button incorporates a hinged safety cover to prevent inadvertent w" operation and is water resistant rated to IP67. The push button also acts with the controller to flash status codes that assist with trouble shooting in the event of overload or where other system protection intervention occurs. A cable for connection of the push button is included for convenient installation. Built-in protection Integrated overload protection - The controller is pre-set to stop the w" if the maximum pull load is exceeded. Operation can resume within a few seconds when the load returns below the limit. Thermal overload protection - The motor is fitted with a thermal cutout that disables the motor in case of overheating; it automatically resets after the temperature returns to normal. Important Information Mounting of an Above Deck Compact Motor w" on a vertical surface is not recommended, as it increases exposure to potential problems of excessive moisture and water ingress which could lead to damage not covered by warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.