Andersen

46ST E1 Electric FS Winch - 12V


product price: $4,228.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

46ST E1 Electric Full Stainless W" - 12V Andersen E1 Electric W"es allow you to hoist and trim sails of any size at the push of a button. They remove the requirement for physical strength, making it possible for any crew member to easily and safely control lines and sails. Perfect for enjoying sailing short-handed or with friends and family. In addition to the host of standard features that have made Andersen self tailing w"es the benchmark for quality and performance Andersen E1 Electric W"es are engineered with unsurpassed levels of functionality, monitoring and protection. Ease of Installation Internal contractors and controller, with no separate control box required, mean a more reliable, neater and lighter installation. Simplified electrical installation requires just the connection of positive and negative power cables to the motor terminals and the connection of the push button using the included output cable. Marine grade circuit breakers are also available for protection and isolation. Efficient, high quality motor At the heart of the E1 w" is a high quality European engineered and manufactured series wound motor. Carefully matched with the optimal gearbox they deliver high speed at low load for fast sheeting in, and low speed at high load for safe, fine tuning when trimming. They are available in 12 Volt and 24 Volt models providing smooth and quiet operation across a wide working load range. Illuminated intelligent Push Button E1 w"es are supplied with push button with integrated LED which illuminates when power to the w" system is on. The push button incorporates a hinged safety cover to prevent inadvertent w" operation and is water resistant rated to IP67. The push button also acts with the controller to flash status codes that assist with trouble shooting in the event of overload or where other system protection intervention occurs. A cable for connection of the push button is included for convenient installation. Unrivalled level of monitoring and protection: Integrated Overload Protection - The controller is pre-set to stop the w" if the Maximum Pull Load is exceeded. Operation can resume within a few seconds when the load returns below the limit Thermal Overload Protection The motor is fitted with a thermal cutout that disables the motor in case of overheating; it automatically resets after the temperature returns to normal. Reverse Polarity Protection An integrated 5 Amp fuse protects the motor against incorrect cable connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.