Shop All Anti-Fatigue Mats
This Product is Discontinued
Andersen
40" L x Polypropylene With Bitumen, 1/4" Thick (Discontinued)
Mfr # 58314040000
Zoro # G6128739
This Product is Discontinued
Key Features
- Material Polypropylene With Bitumen
- Thickness 1/4"
- Length 40"
- Color Medium Gray
- Width 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andersen
- MFR # 58314040000
- Zoro # G6128739
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 40" |
Width | 40" |
Details
Material | Polypropylene With Bitumen |
Item | Floor Safe Tiles |
Thickness | 1/4" |
Color | Medium Gray |
Standards | DOC-FF1-70; NFSI/ High Traction |
Type | Floor Safe |
Mat Surface Pattern | Marble |
Description
Floor Safe Tiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.