Shop All E-Track Hardware
Ancra
Vertical E-Track, Painted Gray Finish
Mfr # 40838106000-GRA
Zoro # G9989226
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Material Steel
- For Use With E-Track Accessories and Logistics Straps
- Standards 50,000 lbs Minimum Yield
- Depth 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancra
- MFR # 40838106000-GRA
- Zoro # G9989226
- UPC # 092888202843
- Country of Origin United States
- Category E-Track Hardware
Dimensions
Length | 60 in |
Depth | 7/16 in |
Width | 3 3/8 in |
Mounting Hole Diameter | 1/4 in |
Compatible Strap Width - Minimum | 1 in |
Overall Length | 60 in |
Overall Depth | 7/16 in |
Compatible Strap Width - Maximum | 2 in |
Overall Width | 3 3/8 in |
Details
Material | Steel |
For Use With | E-Track Accessories and Logistics Straps |
Standards | 50,000 lbs Minimum Yield |
Finish | Painted |
Mounting Style | Bolt-on |
Item | E-Track |
Working Load Limit | 6,000 lb |
E-Track Orientation | Vertical |
Number of Mounting Holes | 2 |
Anchor Movement Type | Fixed |
E-Track Installation Location | Wall-Mount |
Description
E-Track, Product Type E-Track, Number of Mounting Holes 2, Compatible Strap Width - Minimum 1 in, Anchor Movement Type Fixed, Working Load Limit 6,000 lb, Material Steel, Overall Width 3 3/8 in, Overall Depth 7/16 in, Overall Length 60 in, Mounting Type Bolt-On, E-Track Installation Location Wall-Mount, E-Track Orientation Vertical, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 1/4 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid® Locking Steel Drawer for Plastic Tray Shelf Cart, 25"L x 17"W x 4"H (FG459300RED)
- ZORO SELECT Rope, 600ft, Blk/Orng, 215lb., Polyprpylne (340120-BOT-00600-R0330)
- STARKE Hammer Lock Connector, 5/16in Chain, G100 (SCS-516HHL)
- US CARGO CONTROL Mounting Ring Flush Mount Zinc Plated 1,200 lb (PF5ZC)
- ANCRA Horizontal E-Track, Painted Gray Finish (48117256000-GRA)
- ANCRA Vertical E-Track, Galvanized Finish (40838116000-GRA)
- ANCRA Horizontal E-Track, Galvanized Finish (48117216000-GRA)
- ZORO SELECT Vertical E-Track, Zinc Plated Finish (4HXC3)
- BUYERS PRODUCTS E-Track Board Holder (01100)
- US CARGO CONTROL Plastic End Cap w/ Install Holes for Horizontal E-Track (ETECAP)
- HOMEPAGE Articulated E-Track Fitting, 12PK (HO30132)
- Ancra E-Track Hardware