Shop All E-Track Hardware
Ancra
Vertical E-Track, Galvanized Finish
Mfr # 40838116000-GRA
Zoro # G5090757
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Track Accessories and Logistics Straps
- Mounting Style Bolt-on
- Length 60 in
- Working Load Limit 6,000 lb
- Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancra
- MFR # 40838116000-GRA
- Zoro # G5090757
- UPC # 092888056552
- Country of Origin United States
- Category E-Track Hardware
Dimensions
Length | 60 in |
Width | 3 3/8 in |
Depth | 7/16 in |
Overall Length | 60 in |
Overall Width | 3 3/8 in |
Overall Depth | 7/16 in |
Mounting Hole Diameter | 1/4 in |
Compatible Strap Width - Maximum | 2 in |
Compatible Strap Width - Minimum | 1 in |
Details
For Use With | E-Track Accessories and Logistics Straps |
Item | E-Track |
Mounting Style | Bolt-on |
Working Load Limit | 6,000 lb |
Material | Steel |
Standards | 50,000 lbs Minimum Yield |
Finish | Galvanized |
Anchor Movement Type | Fixed |
E-Track Installation Location | Wall-Mount |
Number of Mounting Holes | 2 |
E-Track Orientation | Vertical |
Description
E-Track, Product Type E-Track, Number of Mounting Holes 2, Compatible Strap Width - Minimum 1 in, Anchor Movement Type Fixed, Working Load Limit 6,000 lb, Material Steel, Overall Width 3 3/8 in, Overall Depth 7/16 in, Overall Length 60 in, Mounting Type Bolt-On, E-Track Installation Location Wall-Mount, E-Track Orientation Vertical, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 1/4 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 6000 lb., 6 dia., 3" W (W-630-FVH-1MC)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8D3C1P6)
- PEERLESS Chain, 20 ft., 12,000 lb., Black Oxide (H3240-6220)
- ZORO SELECT Donut Bumper, W 3 x L 3 Inches, Plastic (DB)
- ANCRA Horizontal E-Track, Painted Gray Finish (48117256000-GRA)
- ANCRA Vertical E-Track, Painted Gray Finish (40838106000-GRA)
- ANCRA Horizontal E-Track, Galvanized Finish (48117216000-GRA)
- KINEDYNE Rope Tie-Off, Steel, 6 in. L, 2 in. W, PK2 (660001-2PKGRA)
- US CARGO CONTROL 2" E-Track Hex Screw Pack w/ Self Drilling Tip (10 pk) (ETHEXSDPACK2)
- VESTIL E-TRACK 10 FOOT ZINC, PK10 (E-TRK-10-ZN-10PK)
- ZORO SELECT E-Track Ring Tie-Off, 1333 lb.WLL, PK8 (4HXC5)
- Ancra E-Track Hardware