Shop All Tie Down Winches
Ancra
Truck/Trailer Winch, Stake Pocket, Inward
Mfr # 49716-11-GRA
Zoro # G4793336
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5,500 lb
- Material Steel
- Standards FMCSA Compliant
- Color Gray
- Overall Height 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancra
- MFR # 49716-11-GRA
- Zoro # G4793336
- UPC # 092888307562
- Country of Origin China
- Category Tie Down Winches
Dimensions
Overall Height | 9 5/8 in |
Overall Width | 8 3/8 in |
Overall Depth | 3 3/16 in |
Compatible Strap Width - Maximum | 4 in |
Compatible Strap Width - Minimum | 3 in |
Details
Item | Truck Trailer Winch |
Working Load Limit | 5,500 lb |
Material | Steel |
Standards | FMCSA Compliant |
Color | Gray |
Finish | Zinc Plated |
Description
Truck Trailer Winch, Working Load Limit 5,500 lb, Material Steel, Overall Width 8 3/8 in, Overall Height 9 5/8 in, Compatible Strap Width - Maximum 4 in, Overall Depth 3 3/16 in, Mounting Type Stake Pocket, Finish Zinc Plated, Color Gray, Mounting Location Inward Offset, Compatible Strap Width - Minimum 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane (LH-POTH 100K-14-FI)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Open Hk (6A106)
- CM Disc Spring (82297)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- ANCRA Truck/Trailer Winch, Stake Pocket, Outward (49716-10-GRA)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (5820GRA)
- TIE 4 SAFE 2 Left+2 Right 2" Tow Dolly Lashing Winch Truck Rack Ratchet Tie Down Binder, 4PK (TKW11A-L+R-H-2)
- LIFT-ALL Tie Down Winch, Bolt on, 5000 lb. (61221)
- KINEDYNE Tie Down Winch, Weld On, 5400 lb. (7820GRA)
- KINEDYNE Tie Down Winch, Bolt on, 5400 lb. (1820P2GRA)
- Ancra Tie Down Winches