Shop All Ratchet Tie Downs
This Product is Discontinued
Ancra
Tie-Down Strap, Cam Buckle, 92 In. x 2 In. (Discontinued)
Mfr # 6G42492P2-GRA
Zoro # G4601764
This Product is Discontinued
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 7 ft 8 in
- Cargo Tie Down Width 2 in
- Working Load Limit 400 lb
- Breaking Strength 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancra
- MFR # 6G42492P2-GRA
- Zoro # G4601764
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 7 ft 8 in |
Cargo Tie Down Width | 2 in |
Manufacturers Warranty Length | 60 days |
Strap Length | 92" |
Strap Width | 2" |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Cam Buckle |
Working Load Limit | 400 lb |
Breaking Strength | 1200 lb |
Cargo Tie Down End Type | S-Hook |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Blue |
Hardware Material | Steel |
Includes | Sleeve |
Fitting Style | S-Hook |
For Use With | General Purpose Cargo Control |
Adjustment Type | Cam Buckle |
Item | Tie Down Strap |
Standards | Meets WSTDA standards |
Body Material | Polyester |
Description
Tie Down Strap, Working Load Limit 400 lb, Color Blue, Standards Meets WSTDA standards, Manufacturers Warranty Length 60 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.