Shop All Seat Covers & Cushions
This Product is Discontinued
Ancra Mfg
Driver, Assist Strap, 36" (Discontinued)
Mfr # 1090211
Zoro # G0935608
This Product is Discontinued
Key Features
- Color Orange
- End Type S-Hook
- Working Load Limit 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancra Mfg
- MFR # 1090211
- Zoro # G0935608
- UPC # 012844711073
- Country of Origin China
- Category Seat Covers & Cushions
Dimensions
Details
Item | Tie Down Strap |
Color | Orange |
End Type | S-Hook |
Working Load Limit | 500 lb |
Description
Tie Down Strap, Working Load Limit 500 lb, Color Orange, End Type S-Hook, Manufacturers Warranty Length Not Applicable
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.