Shop All Ratchet Tie Downs
Ancra
Logistic Ratchet Strap, 16ft x 2In, 1000lb
Mfr # 48672-14-GRA
Zoro # G4579933
original price:
$21.75
5% off
new price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E and A Track, Interior Van Trailers
- Working Load Limit 1,333 lb
- Standards FMCSA, WSTDA
- Color Gray
- Includes 48 in fixed end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancra
- MFR # 48672-14-GRA
- Zoro # G4579933
- UPC # 092888200122
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 16 ft |
Cargo Tie Down Width | 2 in |
Manufacturers Warranty Length | 3 Months |
Overall Length | 16 ft |
Overall Width | 2 in |
Fixed End Length | 48 in |
Description
Tie Down Strap, Working Load Limit 1,333 lb, Color Gray, End Type E-Track, Tensile Strength 3,999 lb/in, Tie Down Material Polyester, Overall Width 2 in, Fixed End Length 48 in, Overall Length 16 ft, Features Sliding Ratchet, Standards FMCSA, WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 18 In (04179 9)
- KLEIN TOOLS Block and Tackle with Cat. No. 268 Block (1802-30S)
- DAYTON Lever Chain Hoist, 1500 lbs. Load Capacity, 15 ft. Hoist Lift, 29/32 in. Hook Opening (48ME55)
- TOYOTA Toyota GWK-8HBW23-LW 8HBW23 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-8HBW23-LW)
- ANCRA Strap Ratchet 1 x 15, 4PK (SL91)
- ANCRA Logistic Ratchet Strap, 20ft x 2In, 1000lb (48672-15-GRA)
- ANCRA Beam Socket, Steel (40921-10-GRA)
- ANCRA Tie-Down Strap, Ratchet, 27ft x 2In, 3333lb (45982-90-27-GRA)
- ANCRA Tie-Down Strap, Cam Buckle, 5-1/2ft x 1In (41048-10-GRA)
- ANCRA 4-In. X 5-Ft. Strap W/ 48968-11 Container Hook. (49526-10)
- PROGRIP CARGO CONTROL Recovery Strap with Loops, 20 ft. x 2" (151520)
- Ancra Tie Downs