Shop All Automotive Roof Racks
Ancra International
Ancra Heavy Duty Series E & A Decking/Shoring Beam 96"L
Mfr # 49039-50
Zoro # G205990707
product price: $260.99
/ea
Free Shipping & Returns
$260.99
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
- Brand Ancra International
- MFR # 49039-50
- Zoro # G205990707
- UPC # 92888300389
- Country of Origin United States
- Category Automotive Roof Racks
Description
Ancra 49039-50 heavy duty series e & a decking/shoring beam 96"l heavy duty series e & a decking/shoring beam with an outer tube made from high strength aluminum alloy and a patented flat latch steel end channels for superior strength to weight ratio. flat latch reduces damage during loading and unloading. attaches to series e or a track with an adjustment range of 84.7" to 95.7". wll of 3,000 lbs. For decking and 2,500 lbs. For shoring applications.
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
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- ECCO LED Lightbar (11-024CAC-E-MG-WWG)
- CURT SecureLatch Receiver-Mt Ball/Pintle Hitch (2" Shank, 2-5/16" Ball, 14K) (48406)
- GUNK Windshield Washer, 16 oz., Plastic Bottle (M516)
- BULLDOG WINCH Mesh Cargo Net 8x12', perimeter stretch cord, 6pcs cam straps (20411)
- FAB FOURS 20-C GLADIATOR OVERLAND RACK (JTOR-01-1)
- MAXSA INNOVATIONS Auto Trash Bag (21520)
- ERICKSON Deluxe Cargo Carrier 500 lb (07495)
- HITCHMATE CargoLoad Mounted Cargo Carrier 2'' Receiver (4011)
- APEX Truck Rack, 12-5/8" L, 66-1/2" W, 30" H (ATR-RACK-V2)
- SPORTSMAN Heavy Duty Mesh Truck Bed Cargo Net Cover 6 ft. 6" x 8 ft. 2" (CNET6682)
- Ancra International Automotive Exterior Accessories