Shop All Manual Winches
Ancra International
Ancra® 49207-127 Double-L Track Storage Slider Web Winch
Mfr # 49207-127
Zoro # G805990787
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancra International
- MFR # 49207-127
- Zoro # G805990787
- UPC # 92888345212
- Country of Origin China
- Category Manual Winches
Description
Ancra 49207-127 double l track storage slider web winch slider winches are designed to slide along track for proper placement. this slider is not only designed for use on our double l slider track but is also a deep storage winch with the capacity to hold up to a 53' standard winch strap. the frame is a lighter 7mm heat treated steel for strength with a black powder coated finish and offers a weight savings over conventional materials. mandrels are formed from high strength steel and meets dot, wstda-t3 and canadian standard 905. accepts webbing up to 4" in width and has a 5,500 lb. Wll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/8 ALUM BUTTON STOP 25/BAG, H3728-0214 (H3728-0214)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- ANCRA CARGO Single Line 1- Ton Pro Series Cable Puller (96121)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Blk, 1800 Lb (SL1800PC6B)
- ANCRA INTERNATIONAL Ancra® 43565-127 Bottom Mount Deep Storage Slider Web Winch (43565-127)
- THERN Hand Winch, Worm Gear, 1000 lb. (462)
- DUTTON-LAINSON 10752 Hand Winch (B1200B)
- DUTTON-LAINSON Brake Winch Plated (B2500)
- THERN Electric Winch, 1-1/3HP, 115VAC (4WP2T8-2000-8)
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- FALLTECH Personnel Winch, Silver, 8 1/2 in H, Manual (7297S)
- Ancra International Manual Winches