Shop All Utility Carts
Ancra International
Ancra 4920527 Steel Cargo Control Bar Load Stabilizer with Welded Hoop
Mfr # 49205-27
Zoro # G402674127
original price:
$475.94
30% off
new price: $329.99
/ea
Free Shipping & Returns
$329.99
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
- Brand Ancra International
- MFR # 49205-27
- Zoro # G402674127
- UPC # 92888299881
- Country of Origin Unknown
- Category Utility Carts
Description
ANCRA® STEEL CARGO BAR & LOAD STABILIZER WITH WELDED HOOP - 49205-27 ANCRA® STEEL CARGO BAR & LOAD STABILIZER WITH WELDED HOOP USE BETWEEN WALLS OR FLOOR AND ROOF OF VAN, TRUCK OR TRAILER. FOR BEST RESULTS, USE IN PAIRS. ADJUSTS FROM 85" TO 114" AND FEATURES A HEAVY DUTY LOCKING RATCHET WITH 4" SQUARE RUBBER FOOT PADS. SECURES AND HELPS KEEP LOAD FROM SHIFTING AND FALLING IN TRANSIT. ONE PIECE UNIT IS CONSTRUCTED OF 2" SQUARE GALVANIZED STEEL TUBING. WELDED HOOP IS 66"L X 27"H (OFFSET 4" FROM THE FIXED, NON-ADJUSTABLE END) TO HELP SECURE LARGE AREAS.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- DAYTON Machinery Mover, Hydraulic, 4,000 lb. Cap, PK2 (13V411)
- WERNER 6 ft Aluminum Twin Stepladder, 300 lb Capacity (T376)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J879)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1 ton GXL Clamp (6506211)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34Z)
- LITTLE GIANT 12 ga. Steel Utility Cart, 600 lb (EA18325PY)
- LUXOR 3 Shelf Black Tub Cart (STC211-B)
- GLOBAL EQUIPMENT Tray Top Utility Cart W/Ladder Holder Hooks, 2 Shelf, 38"Lx17-1/2"W, Gray (800371)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- GLOBAL INDUSTRIAL 16 Bushel Blue Vinyl Basket Bulk Truck, 40L x 28-1/4W x 30-1/2H (241984BL)
- PRAIRIE VIEW INDUSTRIES Prairie View NUC2424 2 Tier Aluminum Utility Carts; 36 x 24 x 24 in. (AUC2424)
- Ancra International Utility & Storage Carts