Shop All Manual Winches
Ancra International
Ancra® 43565-127 Bottom Mount Deep Storage Slider Web Winch
Mfr # 43565-127
Zoro # G705990825
product price: $54.59
/ea
$54.59
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
- Brand Ancra International
- MFR # 43565-127
- Zoro # G705990825
- UPC # 92888307661
- Country of Origin China
- Category Manual Winches
Description
Ancra 43565-127 deep storage slider bottom mount web winch slider winches are designed to slide along track for proper placement. this slider is not only designed for use on our standard c channel track but is also a deep storage winch with the capacity to hold up to a 70' standard winch strap. it is made of high strength steel and has a black powder coated finish. mandrels are formed from high strength steel and meets dot, wstda-t3 and canadian standard 905. accepts webbing up to 4" in width and has a 6,000 lb. Wll.
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
- ASHLAND CONVEYOR Roller Conveyor Rail, 5 ft. L, 4BF (14F05S03B04 PR)
- DAYTON Piston Seal Kit (97-156)
- BULLDOG WINCH 12000lb Trailer Winch, Wire Rope, Roller Fairlead (10039)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- ANCRA INTERNATIONAL Ancra® 49207-127 Double-L Track Storage Slider Web Winch (49207-127)
- DUTTON-LAINSON Winch Hand Ratchet 1100# (DL1100A)
- THERN Spur Gear Hand Winch, 10,000Lb W/ Brake (M492B-12)
- TINKERTOOLS 1000 lb 1/4-in. x 32' Steel Cable Hand Winch (TI45440)
- DC CARGO 4in Standard Weld-on Winches For Flatbed Trailer, 4PK (WSWO-4)
- ATTWOOD MARINE Attwood 1200 lb Single Drive Winch - 2in x 20' Nylon Strap (11149-4)
- VESTIL Hand Winch - Vertical Handle Worm Gear (HWV-1000)
- Ancra International Winches & Pullers