Shop All E-Track Hardware
Ancra
Horizontal E-Track, Painted Gray Finish
Mfr # 48117256000-GRA
Zoro # G5043193
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With E-Track Accessories and Logistics Straps
- Length 60 in
- Mounting Style Bolt-on
- Working Load Limit 6,000 lb
- Width 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancra
- MFR # 48117256000-GRA
- Zoro # G5043193
- UPC # 092888097104
- Country of Origin China
- Category E-Track Hardware
Dimensions
Length | 60 in |
Width | 4 7/8 in |
Depth | 1/2 in |
Overall Length | 60 in |
Overall Depth | 1/2 in |
Overall Width | 4 7/8 in |
Compatible Strap Width - Minimum | 1 in |
Mounting Hole Diameter | 1/4 in |
Compatible Strap Width - Maximum | 2 in |
Details
For Use With | E-Track Accessories and Logistics Straps |
Item | E-Track |
Mounting Style | Bolt-on |
Working Load Limit | 6,000 lb |
Material | Steel |
Standards | 50,000 lbs Minimum Yield |
Finish | Painted |
E-Track Installation Location | Floor-Mount, Wall-Mount |
Anchor Movement Type | Fixed |
E-Track Orientation | Horizontal |
Number of Mounting Holes | 2 |
Description
E-Track, Product Type E-Track, Number of Mounting Holes 2, Compatible Strap Width - Minimum 1 in, Anchor Movement Type Fixed, Working Load Limit 6,000 lb, Material Steel, Overall Width 4 7/8 in, Overall Depth 1/2 in, Overall Length 60 in, Mounting Type Bolt-On, E-Track Installation Location Floor-Mount, Wall-Mount, E-Track Orientation Horizontal, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 1/4 in, Ring Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON LB Lever Hoist - 1-1/2 Ton, 10 foot lift (LB015-10)
- CROSBY ® A-1339 1/2" Grade 100 Clevis Sling Hook - 1049149 (1049149)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624482ALU5PUS)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- ANCRA Vertical E-Track, Galvanized Finish (40838116000-GRA)
- ANCRA Horizontal E-Track, Galvanized Finish (48117216000-GRA)
- ANCRA Vertical E-Track, Painted Gray Finish (40838106000-GRA)
- US CARGO CONTROL 10' Horizontal E-Track Gray Painted (HET10P-G)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSZ)
- BUYERS PRODUCTS 2 Inch by 20 Foot E-Track Ratchet Tie Down (01077)
- KINEDYNE Horizontal E-Track (43001GRA)
- Ancra E-Track Hardware