Shop All Ratchet Tie Downs
Ancra
Beam Socket, Steel
Mfr # 40921-10-GRA
Zoro # G4793607
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Track
- Length 4 in
- Width 3 in
- Material Steel
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancra
- MFR # 40921-10-GRA
- Zoro # G4793607
- UPC # 092888101122
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 4 in |
Width | 3 in |
Depth | 3 in |
Overall Length | 4 in |
Overall Width | 3 in |
Details
For Use With | E-Track |
Item | Beam Socket |
Material | Steel |
Finish | Steel |
Description
Beam Socket, Material Steel, Product Type Beam Socket, Overall Length 4 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE2801NTX12)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- SUNEX Compact Slide Top Utility Cart, Black, 18 ga. Steel, 450 lb. (8035)
- BLUFF MANUFACTURING Inline Post, 11 ga. Steel, Double, Yellow (MPBP42D-YEL)
- ANCRA Logistic Ratchet Strap, 20ft x 2In, 1000lb (48672-15-GRA)
- ANCRA Logistic Ratchet Strap, 12ft x 2In, 1000lb (48672-13-GRA)
- ANCRA Strap Ratchet 1 x 15, 4PK (SL91)
- ANCRA 4-In. X 5-Ft. Strap W/ 48968-11 Container Hook. (49526-10)
- ANCRA Tie-Down Strap, Cam Buckle, 5-1/2ft x 1In (41048-10-GRA)
- ANCRA Tie-Down Strap, Ratchet, 27ft x 2In, 3333lb (45982-90-27-GRA)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10030)
- Ancra Ratchet Tie Downs