Shop All Automotive Wires & Cables
Ancor
Yellow 8 AWG Battery Cable - 100'
Mfr # 111910
Zoro # G103046353
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 111910
- Zoro # G103046353
- UPC # 91887967692
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Yellow 8 AWG Battery Cable - 100'
Features:
Features:
- Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis
- Ultra flexible (Type 3) stranding resists fatigue due to ibration and flexing
- Proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, asoline and ultra-violet radiation
- Exclusive insulation is rated at 600V, 105°C dry and 75°C wet, and is resistant to heat and abrasion
- Exceeds all UL 1426, US Coast Guard Charterboat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Straight Hose Clamp Pliers (17480)
- SCHUMACHER ELECTRIC Battery Load Teter, 6 and 12V Batteries up to 1000 CCA. Easy to read meter. (BT-100)
- GARMIN Charging/Data Clip f/Forerunner 10 & 15 - Black (010-11029-04)
- HUSKY TOWING HITCH ACCESSORIES, SPRING CLIP F/SW CONTROL 2/PK (34853)
- ANCOR Black 4/0 AWG Battery Cable - Sold by the Foot (1190-FT)
- ANCOR Red 2 AWG Battery Cable - 100' (114510)
- ANCOR Black 1/0 AWG Tinned Copper Battery Cable - 25' (116002)
- ANCOR Red 8 AWG Battery Cable - Sold By The Foot (1115-FT)
- ANCOR Red 2 AWG Battery Cable - 25' (114502)
- ANCOR Premium Battery Cable Stripper (703075)
- AUTO METER ALTERNATOR PROBE, DIESEL TACH/ADAPT, REPLACEMENT (5315)
- Ancor Automotive Wires & Cables