Shop All Automotive Wires & Cables
Ancor
Yellow 4 AWG Battery Cable - 25'
Mfr # 113902
Zoro # G703046456
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 113902
- Zoro # G703046456
- UPC # 91887967876
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Yellow 4 AWG Battery Cable - 25'
Features:
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54139)
- QUICK PRODUCTS Quick Products QP-RVJ-S24-4PK RV Stabilizing and Leveling Scissor Jack, 5,000 lbs. Max, 24"-Set of 4 (QP-RVJ-S24-4PK)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (M001000803)
- PRIMEFIT 25-Piece Accessory Kit w/ Steel Coupler w/ Storage Case (IK1010S-25)
- ANCOR Black 4 AWG Battery Cable - 25' (113002)
- ANCOR Red 8 AWG Battery Cable - 25' (111502)
- ANCOR Red 8 AWG Battery Cable - 100' (111510)
- ANCOR Tinned Copper Battery Cable, 3/0 AWG (81mm²) - Black - Sold (1180-FT)
- ANCOR Black 4 AWG Tinned Copper Battery Cable - 50' (113005)
- ANCOR Black 1/0 AWG Battery Cable - Sold By The Foot (1160-FT)
- PACER GROUP Pacer Black 2/0 AWG Battery Cable, Sold By The Foot (WUL2/0BK-FT)
- Ancor Automotive Wires & Cables