Shop All Automotive Wires & Cables
Ancor
Yellow 2 AWG Tinned Copper Battery Cable - 50'
Mfr # 114905
Zoro # G703079294
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 114905
- Zoro # G703079294
- UPC # 91887967937
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Yellow 2 AWG Tinned Copper Battery Cable - 50'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Mechanical Suspension, Wide Base 18" x21" x10" (A-SSM200)
- FCS AUTOMOTIVE Complete Strut Assembly, 1345402 (1345402)
- CTR Suspension Stabilizer Bar Link, CL0555 (CL0555)
- A & I PRODUCTS Tool Box, Plastic; 11.500" X 4.750" X 4.250 3" x4" x12" (A-TB11500)
- ANCOR Red 2/0 AWG Battery Cable - 100' (117510)
- ANCOR Black 2/0 AWG Battery Cable - 100' (117010)
- ANCOR Red 6 AWG Battery Cable - Sold By The Foot (1125-FT)
- ANCOR Black 8 AWG Battery Cable - Sold By The Foot (1110-FT)
- ANCOR Black 2 AWG Tinned Copper Battery Cable - 250' (114025)
- ANCOR Yellow 2 AWG Battery Cable - 100' (114910)
- SPARTAN POWER 25 Feet of Black 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG25FTBLACK)
- Ancor Automotive Wires & Cables