Shop All Automotive Wires & Cables
Ancor
Yellow 2 AWG Battery Cable - 100'
Mfr # 114910
Zoro # G603068237
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 114910
- Zoro # G603068237
- UPC # 91887967944
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Yellow 2 AWG Battery Cable - 100'
Features:
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUUMA PRODUCTS Kuuma 6 Gallon Water Heater - 120V Front Heat Exchange Front Back Mount (11811)
- VELVAC Maxi Fuse 50 Amp, 5 Pack (091403-5)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 2250W 120V 18.8A, 100-120 deg F 38-49 deg C (3300025)
- LUK Clutch Kit, 07-057 (07-057)
- ANCOR Ancor Black 8 AWG Battery Cable - 100' (111010)
- ANCOR Yellow 2/0 AWG Tinned Copper Battery Cable - 25' (117902)
- ANCOR Green 6 AWG Battery Cable - 100' (112310)
- ANCOR Yellow 2 AWG Battery Cable - 25' (114902)
- ANCOR Red 6 AWG Battery Cable - Sold By The Foot (1125-FT)
- ANCOR Red 4 AWG Tinned Copper Battery Cable - 50' (113505)
- DORMAN Lighter Socket And Removal Tool, Dorman - Help 56457 (56457)
- Ancor Automotive Electrical