Shop All Electrical Wire & Cable
Ancor
White Triplex Cable - 8/3 AWG - Flat - 25'
Mfr # 130902
Zoro # G803078937
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 130902
- Zoro # G803078937
- UPC # 91887101614
- Country of Origin United States
- Category Electrical Wire & Cable
Description
White Triplex Cable - 8/3 AWG - Flat - 25'
Features:
Features:
- Ancor Triplex Cable is made to surpass the highest UL Boat Cable standards with ultra flexible (Type 3/Class K) stranding to resist fatigue due to vibration and flexing.
- Outer jacket is made for easy removal and provides the best abrasion resistance available
- Ancors proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Features three Marine Grade primary conductors (white, black and green) in a white common jacket.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 240V, 60A (MHF322NR)
- ROADPRO All Purpose Electrical Wire, 16ga., 25ft. (RP1625)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 4ft, PK5 (HSK-600 1/8 Clr 48)
- ANCOR Tan 14 AWG Tinned Copper Wire - 100' (103810)
- ANCOR Black 8 AWG Tinned Copper Wire - 50' (111005)
- ANCOR Purple 14 AWG Tinned Copper Wire - 18' (184703)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 50' (123905)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- Ancor Electrical Wire & Cable