Shop All Electrical Wire & Cable
Ancor
White Triplex Cable - 8/3 AWG - Flat - 100'
Mfr # 130910
Zoro # G803079132
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 130910
- Zoro # G803079132
- UPC # 91887101638
- Country of Origin United States
- Category Electrical Wire & Cable
Description
White Triplex Cable - 8/3 AWG - Flat - 100'
Features:
Features:
- Ancor Triplex Cable is made to surpass the highest UL Boat Cable standards with ultra flexible (Type 3/Class K) stranding to resist fatigue due to vibration and flexing.
- Outer jacket is made for easy removal and provides the best abrasion resistance available
- Ancors proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Features three Marine Grade primary conductors (white, black and green) in a white common jacket.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHORSE Parallel Cable Kit 7500W to 7500W InverterGenerator (157247)
- INTERMATIC Load Center, T, 60A, 208/277V (T21004R)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- 3M YELLOW SPREADERS-3X 6 (DY363)
- ANCOR Red 12 AWG Tinned Copper Wire - 250' (106825)
- ANCOR Grey 18 AWG Tinned Copper Wire - 35' (180403)
- ANCOR Black 18 AWG Tinned Copper Wire - 250' (100025)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 100' (121510)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- ANCOR Orange 14 AWG Tinned Copper Wire - 18' (184503)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A)
- Ancor Electrical Wire & Cable