Shop All Electrical Wire & Cable
Ancor
White Triplex Cable - 6/3 AWG - Flat - 50'
Mfr # 130705
Zoro # G003079017
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 130705
- Zoro # G003079017
- UPC # 91887101591
- Country of Origin United States
- Category Electrical Wire & Cable
Description
White Triplex Cable - 6/3 AWG - Flat - 50'
Features:
Features:
- Ancor Triplex Cable is made to surpass the highest UL Boat Cable standards with ultra flexible (Type 3/Class K) stranding to resist fatigue due to vibration and flexing.
- Outer jacket is made for easy removal and provides the best abrasion resistance available
- Ancors proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Features three Marine Grade primary conductors (white, black and green) in a white common jacket.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (22102-102)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 200A, 250V AC, Non-Indicating (LPN-RK-200SP)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel (NP2420C)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T75D20)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 18' (185003)
- ANCOR White Triplex Cable - 14/3 AWG - Round - 250' (133525)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 100' (121910)
- ANCOR Brown 14 AWG Tinned Copper Wire - 15' (184203)
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- ANCOR Black 12 AWG Tinned Copper Wire - 25' (106002)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 28 AWG Gauge, 0.0126" Diameter, 100 Feet (28SS316L100)
- Ancor Electrical Wire & Cable