Shop All Electrical Wire & Cable
Ancor
White Triplex Cable - 10/3 AWG - Flat - 300'
Mfr # 131130
Zoro # G103078736
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 131130
- Zoro # G103078736
- UPC # 91887132021
- Country of Origin United States
- Category Electrical Wire & Cable
Description
White Triplex Cable - 10/3 AWG - Flat - 300'
Features:
Features:
- Ancor Triplex Cable is made to surpass the highest UL Boat Cable standards with ultra flexible (Type 3/Class K) stranding to resist fatigue due to vibration and flexing.
- Outer jacket is made for easy removal and provides the best abrasion resistance available
- Ancors proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Features three Marine Grade primary conductors (white, black and green) in a white common jacket.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 6A, 600V AC, Nonindicating (TRS6R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 5.0 Lbs, 1571' Length, 0.0343" Diameter, 200°C, Natural (20H200)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- ANCOR Safety Duplex Cable - 18/2 - 100' (124910)
- ANCOR Black 18 AWG Tinned Copper Wire - 100' (100010)
- ANCOR Marine Grade Electrical Wire Seal-Round Cable, 4 to 1/0 AWG, 1/2" NPT (765002)
- ANCOR Red 14 AWG Tinned Copper Wire - 250' (104825)
- ANCOR Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm Red/Black - 100' (121310)
- ANCOR Black 12 AWG Tinned Copper Wire - 25' (106002)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- Ancor Electrical Wire & Cable