Shop All Coaxial Cables
Ancor
White RG 59U Coaxial Cable - 250'
Mfr # 151025
Zoro # G403072571
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 151025
- Zoro # G403072571
- UPC # 91887150131
- Country of Origin United States
- Category Coaxial Cables
Description
White RG 59U Coaxial Cable - 250'
Coaxial cable is made from premium tinned copper center conductor as well as tinned copper outer braid for corrosion resistance and easy soldering. It features signal loss ratios of up to 50% less than other coaxial cables. 96% braid provides best signal strength and least interference with UV inhibited white jacket for longest life. Ancor recommends RG 59U for TVs and some SAT NAVs.
Coaxial cable is made from premium tinned copper center conductor as well as tinned copper outer braid for corrosion resistance and easy soldering. It features signal loss ratios of up to 50% less than other coaxial cables. 96% braid provides best signal strength and least interference with UV inhibited white jacket for longest life. Ancor recommends RG 59U for TVs and some SAT NAVs.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Purple (HS365-S50-PURPLE)
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- VAST Safety End Cap, 13/16"X1-5/8", White, PK10 (V400NEOCPW-10)
- ANCOR White RG 213 Tinned Coaxial Cable - 250' (151725)
- ANCOR RG-213 White Tinned Coaxial Cable - 100' (151710)
- CMPLE CMPLE 1147-N Cable Striper for Coaxial Cable RG59; RG6 (1147-N)
- CMPLE Cmple 266-N Optical Toslink Jack to Coaxial RCA Jack Digital Audio Converter (266-N)
- FIVEGEARS SMA Male to F Female RF Adapter Coax Coaxial Connector (FI128418)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- ALLEN TEL 4-Way Coax Splitter, 900 MHz (CT414)
- Ancor Coaxial Cables